Skip Content
DISC FIBER BULK 3A 4-1/2 X 7/8 80X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 3A 4-1/2 X 7/8 80X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB52893
  • Mfr. Model # 52893
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.042 lbs

Technical Specs

  • Colour Brown
  • Max. RPM 13,300
  • Grade Medium
  • Grit 80
  • Item Arbor Mount Sanding Disc
  • Series 3A
  • Disc Dia. 4-1/2"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list