Skip Content
DISC FIBER BULK 3A 4-1/2 X 7/8 50X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 3A 4-1/2 X 7/8 50X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB52891
  • Mfr. Model # 52891
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.048 lbs

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Grade Coarse
  • Grit 50
  • Max. RPM 13,300
  • Series 3A
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Disc Dia. 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list