Skip Content
DISC FIBER BULK 2A 7 X 7/8 50X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 2A 7 X 7/8 50X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB57050
  • Mfr. Model # 57050
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Brown
  • Grade Coarse
  • Item Arbor Mount Sanding Disc
  • Max. RPM 8500
  • Grit 50
  • Series 2A
  • Mounting Hole Size 7/8"
  • Disc Dia. 7"
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list