Skip Content
DISC FIBER BULK 2A 7 X 7/8 100X 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 2A 7 X 7/8 100X 100

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB57090
  • Mfr. Model # 57090
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.098 lbs

Technical Specs

  • Grit 100
  • Item Arbor Mount Sanding Disc
  • Colour Brown
  • Grade Medium
  • Max. RPM 8500
  • Series 2A
  • Disc Dia. 7"
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list