Skip Content
DISC FIBER BULK 2A 4 X 5/8 50X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 2A 4 X 5/8 50X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB56050
  • Mfr. Model # 56050
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.036 lbs

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Grade Coarse
  • Grit 50
  • Max. RPM 15,300
  • Series 2A
  • Mounting Hole Size 5/8"
  • Colour Brown
  • Disc Dia. 4"
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list