Skip Content
DISC FIBER BULK 2A 4 X 5/8 36X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 2A 4 X 5/8 36X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB56036
  • Mfr. Model # 56036
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Technical Specs

  • Colour Brown
  • Grade Extra Coarse
  • Grit 36
  • Max. RPM 15,300
  • Item Arbor Mount Sanding Disc
  • Series 2A
  • Backing Weight Y
  • Disc Dia. 4"
  • Mounting Hole Size 5/8"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List