Skip Content
DISC FIBER BULK 2A 4 X 5/8 120X 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 2A 4 X 5/8 120X 100

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB56120
  • Mfr. Model # 56120
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.029 lbs

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Series 2A
  • Max. RPM 15,300
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Mounting Hole Size 5/8"
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list