Skip Content
DISC FIBER BULK 2A 4-1/2 X 7/8 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FIBER BULK 2A 4-1/2 X 7/8 36X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB51036
  • Mfr. Model # 51036
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.059 lbs

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Series 2A
  • Max. RPM 13,300
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list