Skip Content
DISC FIBER BULK 2A 4-1/2 X 7/8 24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 2A 4-1/2 X 7/8 24X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB51024
  • Mfr. Model # 51024
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.061 lbs

Technical Specs

  • Grit 24
  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Grade Extra Coarse
  • Max. RPM 13,300
  • Series 2A
  • Abrasive Type Coated
  • Mounting Hole Size 7/8"
  • Disc Dia. 4-1/2"
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list