Skip Content
DISC FIBER 9S 5 X 7/8 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 9S 5 X 7/8 36X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50521
  • Mfr. Model # 50521
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Bright Red
  • Grade High Performance
  • Item Fibre Disc
  • Max. RPM 12,200
  • Grit 36
  • Disc Dia. 5"
  • Abrasive Material Ceramic
  • Vacuum Hole Design No Hole
  • Abrasive Type Closed Coat
  • Mounting Hole Size 7/8"
  • Backing Material Vulcanized Fibre
  • Series 9S

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list