Skip Content
DISC FIBER 9S 5 X 7/8 24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 9S 5 X 7/8 24X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50520
  • Mfr. Model # 50520
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Bright Red
  • Grade High Performance
  • Item Fibre Disc
  • Grit 24
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Abrasive Type Closed Coat
  • Abrasive Material Ceramic
  • Disc Dia. 5"
  • Backing Material Vulcanized Fibre
  • Vacuum Hole Design No Hole
  • Series 9S
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List