Skip Content
DISC FIBER 9S 4-1/2 X 7/8 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 9S 4-1/2 X 7/8 36X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50511
  • Mfr. Model # 50511
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Grade High Performance
  • Item Fibre Disc
  • Colour Bright Red
  • Grit 36
  • Max. RPM 13,300
  • Abrasive Type Closed Coat
  • Disc Dia. 4-1/2"
  • Abrasive Material Ceramic
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Material Vulcanized Fibre
  • Series 9S
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List