Skip Content
DISC FIBER 8S 7 X 7/8 80X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 8S 7 X 7/8 80X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50434
  • Mfr. Model # 50434
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Light Brown
  • Grit 80
  • Item Fibre Disc
  • Max. RPM 8500
  • Grade High Performance
  • Mounting Hole Size 7/8"
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Abrasive Type Closed Coat
  • Backing Material Vulcanized Fibre
  • Abrasive Material Ceramic
  • Series 8S
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List