Skip Content
DISC FIBER 7S 7 X 7/8 24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 7S 7 X 7/8 24X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB57244
  • Mfr. Model # 57244
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Blue
  • Item Fibre Disc
  • Grade High Performance
  • Grit 24
  • Max. RPM 8500
  • Mounting Hole Size 7/8"
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic
  • Backing Material Vulcanized Fibre
  • Abrasive Type Closed Coat
  • Series 7S
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List