DISC FIBER 7S 5 X 7/8 50X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FIBER 7S 5 X 7/8 50X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB57236
  • Mfr. Model # 57236
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Blue
  • Item Fibre Disc
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Series 7S

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list