Skip Content
DISC FIBER 7S 4-1/2 X 7/8 24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 7S 4-1/2 X 7/8 24X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB57224
  • Mfr. Model # 57224
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Blue
  • Item Fibre Disc
  • Grade High Performance
  • Grit 24
  • Max. RPM 13,300
  • Disc Dia. 4-1/2"
  • Vacuum Hole Design No Hole
  • Mounting Hole Size 7/8"
  • Abrasive Type Closed Coat
  • Abrasive Material Ceramic
  • Backing Material Vulcanized Fibre
  • Series 7S

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list