Skip Content
DISC FIBER 2A 9-1/8 X 7/8 60X A/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FIBER 2A 9-1/8 X 7/8 60X A/O

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50084
  • Mfr. Model # 50084
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Brown/Maroon
  • Item Fibre Disc
  • Max. RPM 6600
  • Series 2A
  • Mounting Hole Size 7/8"
  • Abrasive Type Closed Coat
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list