Skip Content
DISC FIBER 2A 9-1/8 X 7/8 50X A/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 2A 9-1/8 X 7/8 50X A/O

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50083
  • Mfr. Model # 50083
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Fibre Disc
  • Colour Brown/Maroon
  • Max. RPM 6600
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Series 2A
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Closed Coat

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list