Skip Content
DISC FIBER 2A 9-1/8 X 7/8 100X A/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 2A 9-1/8 X 7/8 100X A/O

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50086
  • Mfr. Model # 50086
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Brown/Maroon
  • Item Fibre Disc
  • Grit 100
  • Grade General Purpose
  • Max. RPM 6600
  • Series 2A
  • Mounting Hole Size 7/8"
  • Disc Dia. 9-1/8"
  • Abrasive Type Closed Coat
  • Abrasive Material Aluminum Oxide
  • Backing Material Vulcanized Fibre
  • Vacuum Hole Design No Hole
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List