Skip Content
DISC FIBER 2A 7 X 7/8 36X A/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 2A 7 X 7/8 36X A/O

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50032
  • Mfr. Model # 50032
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Brown/Maroon
  • Item Fibre Disc
  • Grade General Purpose
  • Grit 36
  • Max. RPM 8500
  • Series 2A
  • Disc Dia. 7"
  • Abrasive Type Closed Coat
  • Vacuum Hole Design No Hole
  • Mounting Hole Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Backing Material Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list