Skip Content
DISC FIBER 2A 7 X 7/8 100X A/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 2A 7 X 7/8 100X A/O

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50036
  • Mfr. Model # 50036
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fibre Disc
  • Grade General Purpose
  • Grit 100
  • Colour Brown/Maroon
  • Disc Dia. 7"
  • Mounting Hole Size 7/8"
  • Series 2A
  • Max. RPM 8500
  • Vacuum Hole Design No Hole
  • Abrasive Type Closed Coat
  • Abrasive Material Aluminum Oxide
  • Backing Material Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list