Skip Content
DISC FIBER 2A 4 X 5/8 36X A/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 2A 4 X 5/8 36X A/O

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50001
  • Mfr. Model # 50001
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Brown/Maroon
  • Grade General Purpose
  • Item Fibre Disc
  • Grit 36
  • Max. RPM 13,500
  • Series 2A
  • Disc Dia. 4"
  • Mounting Hole Size 5/8"
  • Abrasive Type Closed Coat
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list