Skip Content
DISC FIBER 2A 4-1/2 X 7/8 24X A/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER 2A 4-1/2 X 7/8 24X A/O

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB50010
  • Mfr. Model # 50010
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Brown/Maroon
  • Grade General Purpose
  • Item Fibre Disc
  • Max. RPM 13,300
  • Grit 24
  • Series 2A
  • Mounting Hole Size 7/8"
  • Disc Dia. 4-1/2"
  • Backing Material Vulcanized Fibre
  • Abrasive Type Closed Coat
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List