Skip Content
DISC FAST CUT 6X1/2 A/O VF 150/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FAST CUT 6X1/2 A/O VF 150/BX

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN17979
  • Mfr. Model # 17979
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Diameter 6"
  • Arbor Size 1/2"
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list