Skip Content
DISC/DRUM WH,BRG BIO,GR,5GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC/DRUM WH,BRG BIO,GR,5GA

ULTRALUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW10334
  • Mfr. Model # 10334
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.8 lbs

Technical Specs

  • Item Disc/Drum Wheel Bearing Grease
  • Application Industrial And Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
  • NLGI Grade 2
  • Dropping Point 527F
  • Standards NLGI "GC-LB"
  • Specific Gravity .92
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Flash Point Greater Than620F
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Four-Ball Wear 60
  • Grease Color Blue
  • Timken OK Load 40
  • Grease Container Pail
  • Container Size 35 lb.
  • Max. Operating Temp. 427 Degrees F
  • Min. Operating Temp. -40 Degrees F
  • Lubricant NSF Rating Not Rated
  • Base Oil Mineral
  • Grease Thickener Lithium Complex

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list