DISC/DRUM WH,BEAR,BIO,G,16O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC/DRUM WH,BEAR,BIO,G,16O

ULTRALUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW10333
  • Mfr. Model # 10333
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Application Industrial And Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
  • Container Type Tube
  • Colour Blue
  • Item High Temp Disc/Drum Wheel Bearing Grease
  • Size 16 oz.
  • Type Tub
  • Specific Gravity .92
  • Standards NLGI "GC-LB"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list