Skip Content
DISC CURVED 5X5/8X7/8 CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC CURVED 5X5/8X7/8 CO

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB67344
  • Mfr. Model # 67344
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Series SGP CURVE 9/16" Thickness
  • Max. RPM 13,300
  • Item Flap Disc
  • Disc Type Radial
  • Grit 60
  • Grade Premium
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Backing Weight Consumable
  • Backing Material Fiberglass
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list