Skip Content
DISC CURVED 4-1/2X5/8X7/8 ZIRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC CURVED 4-1/2X5/8X7/8 ZIRC

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB67339
  • Mfr. Model # 67339
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 586
  • Shipping Weight 0.22 lbs

Product Details

Polifan flap disc. 4-1/2 x 7/8, 40 grit. Zirconia Alumina abrasive for steel and stainless steel applications. Max. RPM 13,300. Used for grinding out fillet welds. Unique radial construction.

Technical Specs

  • Item Flap Disc
  • Grade Premium
  • Grit 40
  • Max. RPM 13,300
  • Series SGP CURVE 5/8" Thickness
  • Disc Type Radial
  • Mounting Size 7/8"
  • Disc Dia. 4-1/2"
  • Backing Weight Consumable
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List