Skip Content
DISC CUBITRON 7INX7/8 36GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC CUBITRON 7INX7/8 36GRIT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM60440227027
  • Mfr. Model # 60440227027
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Technical Specs

  • Colour Brown
  • Grade Extra Coarse
  • Item Fiber Disc
  • Grit 36
  • Max. RPM 8600
  • Mounting Hole Size 7/8"
  • Series 982C
  • Backing Weight YF
  • Abrasive Type Coated
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Backing Material Fiber
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List