SANDDISC COOLCUT XX  5" GR36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDDISC COOLCUT XX 5" GR36

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15X503B
  • Mfr. Model # 15X503B
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Technical Specs

  • Colour Orange
  • Item Coolcut Sanding Discs
  • Max. RPM 12,200
  • Mounting Hole Size 7/8 in
  • Vacuum Hole Design No Hole
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list