SANDDISC COOLCUTXX 4.5"X7/8" GRIT36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDDISC COOLCUTXX 4.5"X7/8" GRIT36

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15X453B
  • Mfr. Model # 15X453B
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.071 lbs

Technical Specs

  • Item Coolcut Sanding Discs
  • Colour Orange
  • Max. RPM 13,300
  • Mounting Hole Size 7/8 in
  • Backing Weight X
  • Abrasive Material Ceramic
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list