Skip Content
DISC COARSE BEARTEX 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC COARSE BEARTEX 2IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09191
  • Mfr. Model # 09191
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.03 lbs

Product Details

Ideal for soft materials and low force applications. Features an open structure to resist loading on softer materials, a high abrasive content for a fast initial cut rate and a flexible backing to conform to the work piece.

Technical Specs

  • Grit 2
  • Attaching System TR (Type 3)
  • Grade Coarse
  • Disc Dia. 2"
  • Item Surface Preparation Disc
  • Series Rapid Prep
  • Attachment Type Quick Change
  • Abrasive Type Non-Woven

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list