Skip Content
DISC CAM LOCK,NICKEL,MASTER KEYED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC CAM LOCK,NICKEL,MASTER KEYED

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ELA2
  • Mfr. Model # 5ELA2
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 1-7/16
  • Head Dia. (In.) 7/8
  • Item Disc Tumbler Cam Lock
  • Includes Two Keys, Two Cams, Hardware
  • Number of Pins 5
  • Key Type Master Keyed, Different
  • Offset (In.) 11/32, 0
  • Mounting Hole Dia. (In.) 3/4
  • Key Number KD
  • Cam Length (In.) 1 1/8, 1 1/2
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 1-25/32, 27/32
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Mounting Hardware Included
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list