DISC CAM LOCK,NICKEL,MASTER KEYED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC CAM LOCK,NICKEL,MASTER KEYED

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKV2
  • Mfr. Model # 5EKV2
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 7/8
  • Head Dia. (In.) 7/8
  • Includes Two Keys, Two Cams, Hardware
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Offset (In.) 11/32, 0
  • Key Number KD
  • Key Type Master Keyed, Different
  • Cam Length (In.) 1-1/8, 1-1/2
  • Cam Width (In.) 5/8
  • Mounting Hole Dia. (In.) 3/4
  • Max. Latching Distance (In.) 1-3/16, 17/32
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list