Skip Content
DISC CAM LOCK,NICKEL,KEY DIFFERENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC CAM LOCK,NICKEL,KEY DIFFERENT

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKX5
  • Mfr. Model # 5EKX5
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 1-1/8
  • Includes Two Keys, Two Cams, Hardware
  • Head Dia. (In.) 7/8
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Offset (In.) 11/32, 0
  • Key Number KD
  • Key Type Different
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1 1/8, 1 1/2
  • Cam Width (In.) 5/8
  • Unlock Turn Direction Either
  • Max. Latching Distance (In.) 1-3/16, 17/32
  • Unlocking Radius (Deg.) 90
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list