Skip Content
DISC BRISTLE ROLOC 50 4-1/2X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC BRISTLE ROLOC 50 4-1/2X5/8-11

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM24241
  • Mfr. Model # 24241
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.4 lbs

Product Details

Roloc bristle disc for cleaning and stripping a wide variety of substances off metal. Does not clog up with substances you are trying to remove, giving you a consistent finish throughout the life of the disc. Regalite mineral.

Technical Specs

  • Max. RPM 12,000
  • Colour Green
  • Item Bristle Disc
  • Mounting Type Arbor
  • Grit 50
  • Diameter 4-1/2"
  • Mounting Size 5/8"-11 INT
  • Trim Length 3/4"
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list