Skip Content
DISC BRISTLE ROLOC 50 2XNH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC BRISTLE ROLOC 50 2XNH

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM18730
  • Mfr. Model # 18730
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.1 lbs

Product Details

Roloc bristle disc for cleaning and stripping a wide variety of substances off metal. Does not clog up with substances you are trying to remove, giving you a consistent finish throughout the life of the disc. Regalite mineral.

Technical Specs

  • Max. RPM 25,000
  • Colour Green
  • Item Bristle Disc
  • Grit 50
  • Mounting Type Quick Change
  • Diameter 2"
  • Mounting Size Roll-On/Off (TR)
  • Trim Length 5/8"
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list