Skip Content
DISC BRISTLE ROLOC 3IN YELLOW 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC BRISTLE ROLOC 3IN YELLOW 80

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07527
  • Mfr. Model # 07527
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3287
  • Shipping Weight 0.1 lbs

Product Details

The ideal tool to replace scraper, wire wheels and chemical gasket strippers. Best used on harder metals such as steel. No wire to fly back at the operator.

Technical Specs

  • Grit 80
  • Item Bristle Disc
  • Colour Yellow
  • Diameter 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list