Skip Content
DISC BRISTLE ROLOC 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC BRISTLE ROLOC 2IN

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07536
  • Mfr. Model # 07536
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.206 lbs

Technical Specs

  • Item Body Mans Bristle Disc
  • For Use With Right Angle or Straight Shaft Air Tools
  • Application Use to Remove Rubberized Undercoating, Seam Sealers, Rocker Panel Coatings, Rust and Paint Quickly Without Loading, Abrades Surface to Bare Metal
  • Material Aluminum Oxide
  • Package Quantity 4
  • Type -
  • Size 2"
  • Max. RPM 25,000
  • Characteristics Purple, 36 Grade Abrasive, Unique Bristle Design Resists Loading and Clogging When Removing High Loading Substrates and Contains No Wire Filaments
  • Voltage -
  • Pile Thickness (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list