Skip Content
DISC BRISTLE ROLOC 2IN WHITE 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC BRISTLE ROLOC 2IN WHITE 120

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07528
  • Mfr. Model # 07528
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3287
  • Shipping Weight 0.5 lbs

Product Details

The ideal tool to replace scraper, wire wheels and chemical gasket strippers. Best used on harder metals such as steel. No wire to fly back at the operator.

Technical Specs

  • Grit 120
  • Colour White
  • Item Bristle Disc
  • Max. RPM 25,000
  • Diameter 2"
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List