DISC BRISTLE ROLOC 120 4-1/2X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC BRISTLE ROLOC 120 4-1/2X5/8-11

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM24243
  • Mfr. Model # 24243
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.29 lbs

Product Details

Roloc bristle disc for cleaning and stripping a wide variety of substances off metal. Does not clog up with substances you are trying to remove, giving you a consistent finish throughout the life of the disc. Regalite mineral.

Technical Specs

  • Max. RPM 12,000
  • Colour White
  • Item Bristle Disc
  • Mounting Type Arbor
  • Diameter 4-1/2"
  • Abrasive Material Ceramic
  • Mounting Size 5/8"-11 INT
  • Trim Length 3/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list