DISC BRISTLE 4-1/2 IN 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC BRISTLE 4-1/2 IN 36

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM33054
  • Mfr. Model # 33054
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.562 lbs

Technical Specs

  • Colour Brown
  • Grit 36
  • Max. RPM 12,000
  • Item Bristle Disc
  • Mounting Type Arbor
  • Mounting Size 5/8"-11 INT
  • Diameter 4-1/2"
  • Trim Length 3/4"
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list