Skip Content
DISC BACKUP PAD,2 IN DIA,SNAPON/OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC BACKUP PAD,2 IN DIA,SNAPON/OFF

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N231
  • Mfr. Model # 11N231
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.1 lbs

Product Details

Disc Backup Pad, Vacuum Hole Design No Holes, Diameter 2 In., Density Medium, Face Mounting Type Quick Change, Face Mounting Size Snap-On/Off, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Body Material Rubber, Max. Speed 30,000 RPM.

Technical Specs

  • Body Material Rubber
  • Item Disc Backup Pad
  • Density Hard
  • Max. Speed 30,000 RPM
  • Diameter 2"
  • Vacuum Hole Design No Hole
  • Back Mounting Type Straight Shaft
  • Face Mounting Type TP
  • Back Mounting Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list