Skip Content
DISC BACKUP PAD,1.5 IN DIA,SNAPON/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC BACKUP PAD,1.5 IN DIA,SNAPON/O

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N234
  • Mfr. Model # 11N234
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.05 lbs

Product Details

Disc Backup Pad, Vacuum Hole Design No Holes, Diameter 1-1/2 In., Density Medium, Face Mounting Type Quick Change, Face Mounting Size Snap-On/Off, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Body Material Rubber, Max. Speed 30,000 RPM.

Technical Specs

  • Max. Speed 30,000 RPM
  • Density Hard
  • Body Material Rubber
  • Item Disc Backup Pad
  • Diameter 1-1/2"
  • Vacuum Hole Design No Hole
  • Back Mounting Type Straight Shaft
  • Face Mounting Type TS
  • Back Mounting Size 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List