Skip Content
DISC BACKUP PAD,1.5 IN DIA,SNAPON/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC BACKUP PAD,1.5 IN DIA,SNAPON/O

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N229
  • Mfr. Model # 11N229
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.07 lbs

Product Details

Disc Backup Pad, Vacuum Hole Design No Holes, Diameter 1-1/2 In., Density Medium, Face Mounting Type Quick Change, Face Mounting Size Snap-On/Off, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Body Material Rubber, Max. Speed 30,000 RPM.

Technical Specs

  • Item Disc Backup Pad
  • Body Material Rubber
  • Density Medium
  • Vacuum Hole Design No Hole
  • Face Mounting Type TP
  • Back Mounting Type Straight Shaft
  • Back Mounting Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list