Skip Content
DISC AVOS 7IN EDGER F826 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC AVOS 7IN EDGER F826 50

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37456
  • Mfr. Model # 37456
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 1.5 lbs

Product Details

Avos Edger Speed-Lok Discs feature a premium self-sharpening zirconia aluminum abrasive for fast aggressive cutting. These discs feature the Norton quick, tool free, twist-on and off speed lok fasteners. Discs lock to fasteners but are easily removed.

Technical Specs

  • Attaching System TS
  • Colour Blue
  • Item Locking Sanding Disc
  • Grit 50
  • Grade Coarse
  • Max. RPM 8,600
  • Series F826
  • Attachment Type Turn-On/Off
  • Backing Weight X
  • Disc Dia. 7"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiber

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list