Skip Content
DISC AVOS 4-1/2IN SPEED-LOK A/O CRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC AVOS 4-1/2IN SPEED-LOK A/O CRS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN10447
  • Mfr. Model # 10447
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Grade Coarse
  • Colour Brown
  • Attaching System TP
  • Max. RPM 12,000
  • Item Locking Sanding Disc
  • Disc Dia. 4-1/2"
  • Series AVOS
  • Attachment Type Snap-On/Off
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list