Skip Content
DISC ALUMINUM OXIDE 8X1/2X1-1/4 T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC ALUMINUM OXIDE 8X1/2X1-1/4 T1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34357
  • Mfr. Model # 34357
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 2.0 lbs

Product Details

Premium blue aluminum oxide surface grinding wheel. Size: 8 x 1/2 x 1-1/4, grit-grade 60-K.

Technical Specs

  • Application Alloy Steels, Mold Steels
  • Max. RPM 3600
  • Grade K (Medium)
  • Item Surface Grinding Wheel
  • Colour Blue
  • Series AZ Premium
  • Thickness 1/2"
  • Specification AZ80K
  • Bond Type Vitrified
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 8"
  • Abrasive Wheel Hardness K
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1-1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list