DISC ALUMINUM OXIDE 7X1/2X1-1/4 T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC ALUMINUM OXIDE 7X1/2X1-1/4 T1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34329
  • Mfr. Model # 34329
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 14.68 lbs

Product Details

Premium blue aluminum oxide surface grinding wheel. Size: 7 x 1/2 x 1-1/4, grit-grade 80-K.

Technical Specs

  • Application Alloy Steels, Mold Steels
  • Colour Blue
  • Item Surface Grinding Wheel
  • Grade K (Medium)
  • Max. RPM 3760
  • Series AZ Premium
  • Thickness 1/2"
  • Specification AZ80K
  • Bond Type Vitrified
  • Abrasive Grit 80
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness K

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list