Skip Content
DISC ALUMINUM OXIDE 7X1/2X1-1/4 T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC ALUMINUM OXIDE 7X1/2X1-1/4 T1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34319
  • Mfr. Model # 34319
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 571
  • Shipping Weight 14.2 lbs

Product Details

Premium blue aluminum oxide surface grinding wheel. Size: 7 x 1/2 x 1-1/4, grit-grade 46-I.

Technical Specs

  • Item Surface Grinding Wheel
  • Application Alloy Steels, Mold Steels
  • Colour Blue
  • Grade I (Medium)
  • Grit 46
  • Max. RPM 3760
  • Thickness 1/2"
  • Series AZ Premium
  • Specification AZ80K
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 46
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list